Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 30W

Item #: 265519

Cat #: ABL8MEM24012

UPC: 785901551508

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 100 - 240 Volt AC, 110 - 250 Volt DC, Input, 24 Volt DC Output, 30 Watt, 1.2 Amp, Phase Dedicated, Regulated Switch Mode

Overview

Power Supply, 100 - 240 Volt AC, 110 - 250 Volt DC, Input, 24 Volt DC Output, 30 Watt, 1.2 Amp, Phase Dedicated, Regulated Switch Mode
Also known as: 785901551508, ABL8MEM24012

Specifications

Volts DC: 24
Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 1.200
Standards: California Proposition 65
Volts AC Range: 100 - 240
Volts DC Range: 120 - 250
Volts DC: 24
Wattage: 30
Amps: 1.200
Volts AC Range: 100 - 240
Mounting: DIN Rail
Phase: 1
Standards: California Proposition 65
Volts DC Range: 120 - 250

Customer Reviews

No reviews for this product
(0)