This product has been discontinued.
26
more
Fan Control, Decora, Multi-Location, Light Almond
Item #: 265517
Cat #: MA-AFQ4-LA
UPC: 027557235730
Sign In or Register to view pricing and more.
Documents & Guides
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Light Almond.
Overview
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Light Almond.
Maestro Companion Fan and Fan/Light Control, Multi-location, 120V in light almond
Also known as: 027557235730, MA-AFQ4-LA
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Type: | Multi-Location |
Color: | Light Almond |
Family / Style: | Maestro |
Type: | Multi-Location |
Volts AC: | 120 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)