Relay, Ice Cube, 10A, 11-Pin, 3PDT, 110VDC Coil, No Options

Item #: 265499

Cat #: KRPA-14DG-110

UPC: 78519135730

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 110 Volt DC Coil, No Options

Overview

Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 110 Volt DC Coil, No Options
Also known as: 78519135730, KRPA-14DG-110

Specifications

Base: 11-Pin
Poles: 3
Volts DC Control: 110
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Pin
Volts DC Control: 110
Type: Relay, IceCube
Poles: 3
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)