SWITCH NOT FUSIBLE DT N3R 240V 100A 3P

Item #: 26545

Cat #: DTU323RB

UPC: 785901308737

Sign In or Register to view pricing and more.
Square D,SWITCH NOT FUSIBLE DT N3R 240V 100A 3P,100A,Double Throw Safety Switch,Galvannealed Steel,NEMA 3R,Non-Fusible,Rainproof and Sleet/Ice proof (Indoor/Outdoor),UL Listed,surface

Overview

Square D,SWITCH NOT FUSIBLE DT N3R 240V 100A 3P,100A,Double Throw Safety Switch,Galvannealed Steel,NEMA 3R,Non-Fusible,Rainproof and Sleet/Ice proof (Indoor/Outdoor),UL Listed,surface
Safety switches play a crucial role in today’s commercial and industrial settings. They isolate power in daily activities and provide an effective way to interrupt power in an emergency. Two primary applications for safety switches are as a lockout on sight disconnect and as a circuit isolation device.
Also known as: 785901308737, DTU323RB

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)