Relay, Ice Cube, 8-Pin, 2PDT Contacts, 24VAC Coil, Enclosed

Item #: 265444

Cat #: KRPA-11AN-24

UPC: 78519135680

Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 24 Volt AC Coil, Enclosed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 24 Volt AC Coil, Enclosed
Also known as: 78519135680, KRPA-11AN-24

Specifications

Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)