This product may not be available in all locations.
2
more
Power Distribution Block, 3P, 760A, 600VAC, 2 Main/8 Branch
Item #: 265427
Cat #: 9080LBC365208
UPC: 785901097693
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3 Pole, 760 Amp, 600 Volt AC, 2 Main/8 Branch, Thermoplastic Block
Overview
Power Distribution Block, 3 Pole, 760 Amp, 600 Volt AC, 2 Main/8 Branch, Thermoplastic Block
Power Distribution Block 3 Pole 2 Line 8 Load 600V 760A CU
Also known as: 785901097693, 9080LBC365208
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)