1" Self Drilling Screw

Item #: 265425

Cat #: TEKHW81

UPC: 781002175100

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #8 x 1". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17510.*

Overview

Self Drilling Screw, Hex Washer Head, Size: #8 x 1". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17510.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002175100, TEKHW81

Specifications

Drive: Hex
Screw Head: Flanged Hex
Length: 1 in
Material: Steel
Size: # 8
Diameter Range: 1.380 - 2.010 In
Drive: Hex
Length: 1 in
Size: # 8
Screw Head: Flanged Hex
Material: Steel
Diameter Range: 1.380 - 2.010 In

Customer Reviews

No reviews for this product
(0)