
Self-Drilling Screw, #10 x 3/4", Steel, Hex Washer Head
Item #: 265411
Cat #: TEKHW1034
UPC: 781002175308
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #10 x 3/4". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17530.*
Sign In or Register to view pricing and more.
Overview
Self Drilling Screw, Hex Washer Head, Size: #10 x 3/4". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17530.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002175308, TEKHW1034, 3/4" SELF TAPPER HEX HEADS, tek screw, zip screw
Specifications
Drive: | Hex |
Screw Head: | Flanged Hex |
Length: | 3/4 in |
Size: | # 10 |
Material: | Steel |
Diameter Range: | 0.240 - 0.540 In |
Drive: | Hex |
Length: | 3/4 in |
Material: | Steel |
Screw Head: | Flanged Hex |
Size: | # 10 |
Diameter Range: | 0.240 - 0.540 In |
Customer Reviews
No reviews for this product
(0)