Symmetrical Din Rail, Solid, 32 mm x 15 mm, 2 m Long, Steel

Item #: 265407

Cat #: 0122800000

UPC: 008190066301

Documents & Guides
Symmetrical Din Rail, Solid, 32 mm x 15.2 mm, 2 m Long, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Symmetrical Din Rail, Solid, 32 mm x 15.2 mm, 2 m Long, Steel
Also known as: 008190066301, 0122800000

Specifications

Length: 2 m
Material: Steel
Depth: 15 mm
Width: 32 mm
Length: 2 m
Depth: 15 mm
Material: Steel
Width: 32 mm

Customer Reviews

No reviews for this product
(0)