Power Distribution Block, Linergy, 3P, 175A CU, 600VAC, 1 Line Side Lug, 4 Load Side Lug

Item #: 265399

Cat #: 9080LBC362104

UPC: 785901097662

Sign In or Register to view pricing and more.
Power Distribution Block, Linergy, 3-Pole, 175 Amp CU, 600 Volt AC, 1 Line Side Lug, 4 Load Side Lug

Overview

Power Distribution Block, Linergy, 3-Pole, 175 Amp CU, 600 Volt AC, 1 Line Side Lug, 4 Load Side Lug
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and four lug openings on the load (branch) side. The line side lug is rated to accept one #18 to 2/0 copper wire. The load side lug is rated to accept one #14 to #4 copper wire. The lugs are made of copper. The lugs are rated for 175 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901097662, 9080LBC362104

Specifications

Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Type: Non-Insulated, Distribution Block
Amps: 175
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)