Power Distribution Block, 1P, 175A, 600VAC, 1 Main/4 Branch

Item #: 265379

Cat #: 9080LBC162104

UPC: 785901097594

Sign In or Register to view pricing and more.

Overview

Power Distribution Block, 1 Pole, 175 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Also known as: 785901097594, 9080LBC162104

Specifications

Mounting: Surface
Color: Black
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 175
Standards: California Proposition 65
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)