This product may not be available in all locations.
2
more

Power Distribution Block, Linergy, 3P, 2 Line, 2 Load, 760A CU, 620A AL, 600VAC
Item #: 265371
Cat #: 9080LBA3652021
UPC: 785901097556
Documents & Guides
Power Distribution Block, Linergy, 3-Pole, 2 Line, 2 Load, 760 Amp CU, 620 Amp AL, 600 Volt AC
Sign In or Register to view pricing and more.
Overview
Power Distribution Block, Linergy, 3-Pole, 2 Line, 2 Load, 760 Amp CU, 620 Amp AL, 600 Volt AC
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has two lug openings on the line (main) side and two lug openings on the load (branch) side. The line side lug is rated to accept one #6 to 500 kcmil copper or aluminum wire. The load side lugs are rated to accept one #6 to 500 kcmil copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 760 amperes with copper wire and 620 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901097556, 9080LBA3652021
Specifications
Amps: | 620, 760 |
Mounting: | Surface |
Type: | Non-Insulated, Distribution Block |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 620, 760 |
Type: | Non-Insulated, Distribution Block |
Volts AC: | 600 |
Mounting: | Surface |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)