This product may not be available in all locations.
2
more
Power Distribution Block, 3P, 335A, 600VAC, 1 Main/4 Branch
Item #: 265357
Cat #: 9080LBA363104
UPC: 785901157090
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3 Pole, 335 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Overview
Power Distribution Block, 3 Pole, 335 Amp, 600 Volt AC, 1 Main/4 Branch, Thermoplastic Block
Also known as: 785901157090, 9080LBA363104
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 335 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 400 |
Mounting: | Surface |
Amps: | 335 |
Standards: | California Proposition 65 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 400 |
Customer Reviews
No reviews for this product
(0)