
Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Item #: 265341
Cat #: DVCL-153P-IV
UPC: 027557003032
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Color: Ivory
Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in ivory And Down To Dim, 32 - 104 DEG F Operating Temperature, Designer Style, Gloss Wall Plate Finish,Black
Also known as: 027557003032, DVCL-153P-IV
Specifications
Wattage: | 600, 150 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Family / Style: | Diva |
Light Technology: | LED, Halogen |
Dimmable: | Yes |
Wattage: | 600, 150 |
Mounting: | Surface |
Color: | Ivory |
Light Technology: | LED, Halogen |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | Diva |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)