TRFMR CONTROL 500VA MULTIPLE VOLTAGES

Item #: 265335

Cat #: 9070T350D31

UPC: 785901689164

Sign In or Register to view pricing and more.
Square D,TRFMR CONTROL 500VA MULTIPLE VOLTAGES,1-Phase,120/240V or 115/230V or 110/220V,130 Degrees C,240x480V or 230x460V or 220x440V,350VA,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked

Overview

Square D,TRFMR CONTROL 500VA MULTIPLE VOLTAGES,1-Phase,120/240V or 115/230V or 110/220V,130 Degrees C,240x480V or 230x460V or 220x440V,350VA,80 Degrees C,Copper,Industrial Control Transformer,Open,Panel,Screw Clamp,Specifically designed to handle high inrush associated with contactors and relays for applications such as conveyor systems, paint lines, punch presses or overhead cranes,UL Listed, CSA, CE Marked
TRFMR CONTROL 500VA MULTIPLEVOLTAGES
Also known as: 785901689164, 9070T350D31

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 350
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)