Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Gray, No KOs
Item #: 265318
Cat #: 18184SCNK
UPC: 761515230206
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 18" x 18" x 4", No Knockouts, Steel, Gray Powder Coated
Overview
Pull Box, NEMA 1, Screw On, 18" x 18" x 4", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515230206, 18184SCNK
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 18 in |
Material: | Steel |
Size: | 18 x 18 x 4 in |
Width: | 18 in |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 18 in |
Size: | 18 x 18 x 4 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)