Anchor Kit

Item #: 265311

Cat #: K6CO

UPC: 781002296256

Documents & Guides
Anchor Kit. Includes: (100) #10x1" Sheet Metal Phillips/Slotted Screws, (100) #22 Red Collar Anchors, (1) 1/4" Carbide Masonry Drill. *Dottie Part # 29625.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Anchor Kit. Includes: (100) #10x1" Sheet Metal Phillips/Slotted Screws, (100) #22 Red Collar Anchors, (1) 1/4" Carbide Masonry Drill. *Dottie Part # 29625.*
The K6CO Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.
Also known as: 781002296256, K6CO, Jordan Anchors, Red n Thread, Mollys

Specifications

Color: Red
Size: # 10
Length: 1 in
Color: Red
Length: 1 in
Size: # 10

Customer Reviews

No reviews for this product
(0)