This product may not be available in all locations.
3
more
Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open
Item #: 265294
Cat #: 9070T300D50
UPC: 785901528135
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 91/110/120, 208/500 - 85/100/110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 300 VA, 240/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 91/110/120, 208/500 - 85/100/110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901528135, 9070T300D50
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 300 |
Primary Voltage: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Type: | Industrial Control, Transformer |
Volt Amps: | 300 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Phase: | 1 |
Primary Voltage: | 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500 |
Customer Reviews
No reviews for this product
(0)