Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Nylon, White

Item #: 26527

Cat #: 80732-W

UPC: 078477231166

Documents & Guides
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477231166, 80732-W

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: White
Gangs: 4
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 4
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)