Relay, Timer, 10A, 240VAC, 120VAC Coil, 11 Pin, 2PDT, Off-Delay

Item #: 265266

Cat #: 9050JCK2F15V20

UPC: 785901321026

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 15 Seconds Fixed

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Off-Delay, 15 Seconds Fixed
Also known as: 785901321026, 9050JCK2F15V20

Specifications

Volts AC Control: 120
Base: 11-Pin
Range: 15 sec
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC: 240
Volts AC Control: 120
Range: 15 sec
Amps: 10
Mounting: Socket
Base: 11-Pin
Poles: 2
Type: Timing Relay
Volts AC: 240

Customer Reviews

No reviews for this product
(0)