This product may not be available in all locations.
2
more

Transfer Switch, Non-Fused, 60A, 600VAC, 600VDC, 3P, NEMA 3R
Item #: 26522
Cat #: DTU362RB
UPC: 785901308768
Documents & Guides
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transfer Switch, Non-Fused, 60 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 3R
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 60A for 600VAC and 600VDC. This heavy duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 3R with bolt on provisions. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.
Also known as: 785901308768, DTU362RB
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)