3/16" x 4" Steel Toggle Bolt, Mushroom Head-Spring Wing, 50/Pack

Item #: 265215

Cat #: TBC364

UPC: 781002168553

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Bolt Mushroom Head-Spring Wing. Size: 3/16"x4". Slotted/ Phillips. Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 16855.*

Overview

Toggle Bolt Mushroom Head-Spring Wing. Size: 3/16"x4". Slotted/ Phillips. Zinc Plated Steel. Package Quantity: 50. *Dottie Part # 16855.*
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002168553, TBC364

Specifications

Diameter: 3/16 in
Drive: Phillips, Slotted
Length: 4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Diameter: 3/16 in
Length: 4 in
Finish: Zinc Plated
Drive: Phillips, Slotted
Material: Steel
Screw Head: Mushroom

Customer Reviews

No reviews for this product
(0)