Pilot Light, Push to Test, Yellow, Plastic Fresnel, LED, 120VAC/DC

Item #: 265214

Cat #: 9001SKT38LYY31

UPC: 785901044529

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Yellow, Plastic Fresnel, Yellow, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, Yellow, Plastic Fresnel, Yellow, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901044529, 9001SKT38LYY31

Specifications

Mounting: Panel
Volts DC: 120
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Press-To-Test, Pilot Light
Shape: Round
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Shape: Round
Color: Yellow
Volts DC: 120
Volts AC: 120
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)