Relay, Ice Cube, Compact, 14-Blade, 10A, 4P, 120VAC Coil, Indicator

Item #: 265206

Cat #: RH4B-ULAC120V

UPC: 00958303610

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Compact, 14-Blade, 10 Amp, 4-Pole, 120 Volt AC Coil, Indicator Light

Overview

Relay, Ice Cube, Compact, 14-Blade, 10 Amp, 4-Pole, 120 Volt AC Coil, Indicator Light
Also known as: 00958303610, RH4B-ULAC120V

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)