30mm push button, Type SK, push to test pilot light, 120VAC/VDC white LED light module, white lens

Item #: 265192

Cat #: 9001SKT38LWW9

UPC: 785901792819

Sign In or Register to view pricing and more.
30mm push button, Type SK, push to test pilot light, 120VAC/VDC white LED light module, white domed lens, NEMA 4, 4X

Overview

30mm push button, Type SK, push to test pilot light, 120VAC/VDC white LED light module, white domed lens, NEMA 4, 4X
The 9001SK push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type SK operators have a plastic operator that mounts in a 1.18 inch round hole. This push-to-test pilot light has a plastic ring nut. By pushing on the pilot light lens, you can determine if the pilot light lamp is still working. This push-to-test pilot light has a 120 VAC/VDC LED light module with a white LED lamp to provide the illumination. This operator has one 9001KA1 contact block mounted on the back. The contact block has one normally open and one normally closed contact. Contact block has a UL Type A600, UL Type Q600 and a 10A resistive VAC rating. The contacts in this contact block are double break direct acting. Contact block and light module will accept up to two 12AWG to 24 AWG solid or stranded wires. The contact block and light module terminals are protected to meeting VDE 0106 Part 100. This push-to-test pilot light has a white plastic domed pilot light lens. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 4X, 6, 12 and 13 environments. This operator is UL Listed and CSA certified.
Also known as: 785901792819, 9001SKT38LWW9

Specifications

Mounting: Panel
Size: 30 mm
Volts AC: 120
Material: Plastic
Color: White
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts AC: 120
Color: White
Standards: California Proposition 65
Size: 30 mm
Material: Plastic
Type: Press-To-Test, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)