Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED white, 120V

Item #: 265177

Cat #: 9001SKT38LW

UPC: 785901792796

Sign In or Register to view pricing and more.
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED white, 120V

Overview

Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED white, 120V
This illuminated white push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901792796, 9001SKT38LW

Specifications

Mounting: Panel
Size: 30 mm
Volts AC: 120
Material: Plastic
Color: White
Type: Press-To-Test, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Volts AC: 120
Color: White
Standards: California Proposition 65
Size: 30 mm
Material: Plastic
Type: Press-To-Test, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)