Pilot Light, Push to Test, Green, Plastic Domed, LED, 120VAC/DC

Item #: 265151

Cat #: 9001SKT38LGG9

UPC: 785901762027

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Green, Plastic Domed, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, Green, Plastic Domed, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901762027, 9001SKT38LGG9

Specifications

Mounting: Panel
Volts DC: 120
Color: Green
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Volts AC: 120
Material: Plastic
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Type: Push to Test, LED, Pilot Light
Material: Plastic
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Volts AC: 120
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)