This product may not be available in all locations.
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED green, 120V
Item #: 265137
Cat #: 9001SKT38LG
UPC: 785901158684
Sign In or Register to view pricing and more.
Documents & Guides
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED green, 120V
Overview
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED green, 120V
This illuminated push-to-test pilot light with green integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901158684, 9001SKT38LG
Specifications
Mounting: | Panel |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)