This product may not be available in all locations.
Pilot Light, Push to Test, Red, Plastic Domed, LED, 24/28V AC/DC
Item #: 265123
Cat #: 9001SKT35LRR9
UPC: 785901895640
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Red, Plastic Domed, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Overview
Pilot Light, Push to Test, Red, Plastic Domed, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901895640, 9001SKT35LRR9
Specifications
Mounting: | Panel |
Volts AC: | 28, 24 |
Color: | Red |
Volts DC: | 24, 28 |
Size: | 30 mm |
Type: | Push to Test, LED, Pilot Light |
Material: | Plastic |
Shape: | Round |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Volts AC: | 28, 24 |
Volts DC: | 24, 28 |
Type: | Push to Test, LED, Pilot Light |
Shape: | Round |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)