Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Beige
Overview
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Beige
Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inbeige
Also known as: 027557675734, NT-1500-BE
Specifications
Wattage: | 1500 |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | Beige |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 1500 |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Color: | Beige |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)