PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Item #: 265098

Cat #: 9001KT1R6

UPC: 785901170334

Sign In or Register to view pricing and more.

Overview

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Also known as: 785901170334, 9001KT1R6

Specifications

Mounting: Panel
Color: Red
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)