This product may not be available in all locations.


PUSH BUTTON 600VAC 10A 30MM T-K
Item #: 265090
Cat #: 9001KR2R
UPC: 785901874805
Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K
Sign In or Register to view pricing and more.
No associated products found.
Overview
PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901874805, 9001KR2R
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)