Drop In Anchor

Item #: 265074

Cat #: DA38

UPC: 781002276050

Documents & Guides
Drop In Anchor. Bolt Size: 3/8" - 16. Drill Bit Size: 1/2". Steel Zinc Plated. For use with: AT38. Box Quantity: 50. *Dottie Part # 27605.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drop In Anchor. Bolt Size: 3/8" - 16. Drill Bit Size: 1/2". Steel Zinc Plated. For use with: AT38. Box Quantity: 50. *Dottie Part # 27605.*
Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into the concrete. They are intended to be used in concrete materials only and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed. Common applications include, pipe hanging, overhead anchoring, hanging strut, sprinkler systems and removable anchoring points.
Also known as: 781002276050, DA38, drop in

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)