N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED

Item #: 265058

Cat #: 12186SC

UPC: 761515227107

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED

Overview

N1 SCREW COVER PULL BOX WITH K.O. POWDER COATED
Also known as: 761515227107, 12186SC

Specifications

Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Width: 18 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Depth: 6 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)