Selector Switch, Knob, Only Green, 30mm, Standard, 9001K

Item #: 265047

Cat #: 9001G8

UPC: 78590185790

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Non-Illuminated, Knob, Only, Green, 30 mm, Standard, 9001K

Overview

Selector Switch, Non-Illuminated, Knob, Only, Green, 30 mm, Standard, 9001K
Also known as: 78590185790, 9001G8

Specifications

Color: Green
Size: 30 mm
Mounting: Device
Material: Plastic
Type: Selector Switch
Standards: California Proposition 65
Color: Green
Mounting: Device
Type: Selector Switch
Size: 30 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)