Variable Speed Drive, Altivar 71, 45kW, 60HP, With Heat Sink

Item #: 265026

Cat #: ATV71HD45N4

UPC: 785901966500

Variable Speed Drive, Altivar 71, 45 kW, 60 HP, 104 Amp, With Heat Sink, 480 Volt AC, 3-Phase, Complex High Powered Machines
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar 71, 45 kW, 60 HP, 104 Amp, With Heat Sink, 480 Volt AC, 3-Phase, Complex High Powered Machines
Also known as: 785901966500, ATV71HD45N4

Specifications

Amps: 104
Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 60
IP/NEMA Rating: IP20
Wattage: 45 kW
Standards: California Proposition 65
Amps: 104
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 60
Wattage: 45 kW
Phase: 3
Volts AC: 480
Family / Style: Altivar
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)