Variable Speed Drive, Altivar 71, 37kW, 50HP, With Heat Sink

Item #: 265018

Cat #: ATV71HD37N4

UPC: 785901805038

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 71, 37 kW, 50 HP, 79 Amp, With Heat Sink, 480 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 71, 37 kW, 50 HP, 79 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901805038, ATV71HD37N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 50
Amps: 79
Wattage: 37 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Family / Style: Altivar
Amps: 79
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 50
Wattage: 37 kW

Customer Reviews

No reviews for this product
(0)