This product has been discontinued.
This product may not be available in all locations.


ATV71HD30N4
Item #: 265005
Cat #: ATV71HD30N4
UPC: 785901795162
Documents & Guides
AC Drive 66A, 400/480VAC, 3-Phase, 40HP, 30kW, LCD Keypad
Sign In or Register to view pricing and more.
Overview
AC Drive 66A, 400/480VAC, 3-Phase, 40HP, 30kW, LCD Keypad
Also known as: 785901795162, ATV71HD30N4
Specifications
Phase: | 3 |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Type: | Variable Speed Drive |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)