Variable Speed Drive, Altivar 71, 18.5kW, 25HP, With Heat Sink

Item #: 264998

Cat #: ATV71HD18N4

UPC: 785901503699

Documents & Guides
Variable Speed Drive, Altivar 71, 18.5 kW, 25 HP, 41 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 18.5 kW, 25 HP, 41 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901503699, ATV71HD18N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Horsepower: 25
Family / Style: Altivar
Amps: 41
Wattage: 18.500 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Family / Style: Altivar
Wattage: 18.500 kW
Mounting: Panel, DIN Rail
Horsepower: 25
Amps: 41
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)