This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Assembled Pushbutton, Type Extended, Series/Size Contender Series, Contact Rating 600 VAC 10 Ampere, 125 VDC 5 Ampere, Contact Configuration 1NO-1NC, Contact Type Momentary, Cap/Lens Color Black, Enclosure Class I Div 2 Group B C D, Class II Group E F G, Class III, Class I Zone 2 Group IIC, Approval UL 508/698/1203/1604, CSA C22.2, cUL, Application Hazardous Location, With (2) Labyrinth Switch
Overview
Assembled Pushbutton, Type Extended, Series/Size Contender Series, Contact Rating 600 VAC 10 Ampere, 125 VDC 5 Ampere, Contact Configuration 1NO-1NC, Contact Type Momentary, Cap/Lens Color Black, Enclosure Class I Div 2 Group B C D, Class II Group E F G, Class III, Class I Zone 2 Group IIC, Approval UL 508/698/1203/1604, CSA C22.2, cUL, Application Hazardous Location, With (2) Labyrinth Switch
Also known as: 781381805919, UCPB2BL
Specifications
Customer Reviews
No reviews for this product
(0)