Variable Speed Drive, Altivar 71, 0.75kW, 1HP, With Heat Sink

Item #: 264982

Cat #: ATV71H075N4

UPC: 785901553465

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 71, 0.75 kW, 1 HP, 2.3 Amp, With Heat Sink, 480 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 71, 0.75 kW, 1 HP, 2.3 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901553465, ATV71H075N4

Specifications

Horsepower: 1
Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Family / Style: Altivar
Amps: 2.300
Wattage: 0.750 kW
Standards: California Proposition 65
Horsepower: 1
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Amps: 2.300
Standards: California Proposition 65
Phase: 3
Volts AC: 480
Family / Style: Altivar
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)