High Temp Cable Tie, 5.7", Beige, 100/PK

Item #: 264952

Cat #: 118-00032

UPC: 089306274742

Sign In or Register to view pricing and more.
High-Temp Cable Tie, 5.7 Inch Long, 52 Inch Tensile Strength, PEEK, Beige, 100/PK

Overview

High-Temp Cable Tie, 5.7 Inch Long, 52 Inch Tensile Strength, PEEK, Beige, 100/PK
PEEK Ties withstand temperatures from -67 to 464 degrees F and provide excellent resistance to chemicals, acids, radiation and abrasion. The low-profile, contoured head takes up less space and protects sensitive wires running adjacent to it.
Also known as: 089306274742, 118-00032

Specifications

Length: 6 in
Color: Beige
Weight Capacity: 50 lbs
Length: 6 in
Weight Capacity: 50 lbs
Color: Beige

Customer Reviews

No reviews for this product
(0)