Power Supply, 100-240VAC, 120-370VDC, Input, 24VDC Output, 60W

Item #: 264893

Cat #: ABL1REM24025

UPC: 785901422761

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 100 - 240 Volt AC, 120 - 370 Volt DC, Input, 24 Volt DC Output, 60 Watt, 2.5 Amp, Phase Dedicated, Regulated Switch Mode

Overview

Power Supply, 100 - 240 Volt AC, 120 - 370 Volt DC, Input, 24 Volt DC Output, 60 Watt, 2.5 Amp, Phase Dedicated, Regulated Switch Mode
Also known as: 785901422761, ABL1REM24025

Specifications

Volts DC: 24
Type: Power Supply, Phaseo
Phase: 1
Wattage: 60
Amps: 2.500
Standards: California Proposition 65
Volts AC Range: 100 - 240
Volts DC Range: 120 - 370
Volts DC: 24
Phase: 1
Amps: 2.500
Volts AC Range: 100 - 240
Type: Power Supply, Phaseo
Wattage: 60
Standards: California Proposition 65
Volts DC Range: 120 - 370

Customer Reviews

No reviews for this product
(0)