Cable Tie, Miniature, UV Black Nylon, 7.9" Long, 100/PK

Item #: 26489

Cat #: BT2M-C0

UPC: 074983602865

Sign In or Register to view pricing and more.
Cable Tie, Miniature, UV Black Nylon, 7.9" Long, .095" Wide, .046" Thick, 2" Max Bundle Diameter, 18lb Tensile Strength, 100/PK

Overview

Cable Tie, Miniature, UV Black Nylon, 7.9" Long, .095" Wide, .046" Thick, 2" Max Bundle Diameter, 18lb Tensile Strength, 100/PK
The  BT2M-C0  Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983602865, BT2M-C0

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 7.900 in
Product Thickness: 0.046 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)