Slide Dimmer, 450W, Magnetic Low Voltage, Nova T
Item #:
264869
Cat #:
NTLV-603P-IV
UPC:
027557678865
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory
Overview
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory
Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in ivory
Also known as: 027557678865, NTLV-603P-IV
Specifications
Wattage: | 450 |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Wattage: | 450 |
Volts AC: | 120 |
Color: | Ivory |
Type: | Slide, Low Voltage, Single-Pole, Electronic |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)