Industrial Power Strip, 10-Outlet

Item #: 264848

Cat #: UL800CB-15

UPC: 037332117724

Sign In or Register to view pricing and more.
Documents & Guides
Waber Industrial Power Strip, 10-Outlet, NEMA 5-15P, 15 Amp Capacity, 15 ft. (4.57 m) Cord, Large Plug Spacing

Overview

Waber Industrial Power Strip, 10-Outlet, NEMA 5-15P, 15 Amp Capacity, 15 ft. (4.57 m) Cord, Large Plug Spacing
The Waber-by-Tripp Lite UL800CB-15 Power Strip offers reliable, convenient, cost effective method of power distribution for appliances, power tools, lighting and other electrical equipment. Includes 10 NEMA 5-15R output receptacles arranged with traditional wall socket spacing to accept large equipment plugs with minimal outlet blockage. Includes 15-ft. (4.57 m) AC line cord and flat sheet metal flanges for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes UL800CB-15 ideal for distributing alternate waveform UPS or generator power. Features rugged all-metal housing, lighted power switch, 15 amp resettable circuit breaker and attractive blue/gray color scheme. PLUG/OUTLETS - Input: NEMA 5-15P/Output: 10 NEMA 5-15R ELECTRICAL - 120VAC, 50/60Hz, 15A (Requires standard NEMA 5-15R wall receptacle) FORMAT - Corded power distribution strip
Also known as: 037332117724, UL800CB-15

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)