Power Distribution Block, Linergy, 2P, 1 Line, 4 Load, 175A CU, 135A AL, 600VAC

Item #: 264841

Cat #: 9080LBA262104

UPC: 785901156970

Sign In or Register to view pricing and more.
Power Distribution Block, Linergy, 2-Pole, 1 Line, 4 Load, 175 Amp CU, 135 Amp AL, 600 Volt AC

Overview

Power Distribution Block, Linergy, 2-Pole, 1 Line, 4 Load, 175 Amp CU, 135 Amp AL, 600 Volt AC
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This two pole block has one lug opening on the line (main) side and four lug openings on the load (branch) side. The line side lug is rated to accept one #14 to 2/0 copper or aluminum wires. Each load side lug is rated to accept one #14 to #4 copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 175 amperes with copper wire and 135 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of high impact thermoplastic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901156970, 9080LBA262104

Specifications

Amps: 135, 175
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Standards: California Proposition 65
Amps: 135, 175
Type: Non-Insulated, Distribution Block
Volts AC: 600
Mounting: Surface
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)