This product may not be available in all locations.
2
more
Power Distribution Block, 1P, 115A, 600VAC, 1 Main/1 Branch
Item #: 264782
Cat #: 9080LBA161101
UPC: 785901097273
Documents & Guides
Power Distribution Block, 1 Pole, 115 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Distribution Block, 1 Pole, 115 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Also known as: 785901097273, 9080LBA161101
Specifications
Amps: | 115 |
Mounting: | Surface |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 115 |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)