![Decora Dimmer, 600W, 120V, Gray Decora Dimmer, 600W, 120V, Gray](https://rexel-cdn.com/products/image.jpg?i=91543628-DB13-4BD5-B4D3-C2BE1FFB90B0&f=420)
Sign In or Register to view pricing and more.
Overview
Decora Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Color: Gray.
Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in gray
Also known as: 027557443074, MAELV-600-GR
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Family / Style: | Maestro |
Color: | Gray |
Mounting: | Knuckle |
Wattage: | 600 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Volts AC: | 120 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)