This product may not be available in all locations.
3
more
Transformer, Control, 3KVA, 240 x 480 - 120VAC, Open, 1PH
Item #: 264736
Cat #: 9070T3000D1
UPC: 785901876083
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 3 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 3 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901876083, 9070T3000D1
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Standards: | California Proposition 65 |
Secondary Voltage: | 120 |
Primary Voltage: | 240/480 |
Volt Amps: | 3kVA |
Type: | Industrial Control, Transformer |
Standards: | California Proposition 65 |
Primary Voltage: | 240/480 |
Phase: | 1 |
Secondary Voltage: | 120 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)